1
more

Breaker, Bolt On, 45A, 480/277VAC, 3P, Molded Case, 14kAIC
Item #: 2037426
Cat #: TEY345
UPC: 783164403503
$ 1081.76 EA
Company wide:
0
in stock
Documents & Guides
45 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
Overview
45 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
Also known as: 783164403503, TEY345, ABBTEY345
Specifications
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 45 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Poles: | 3 |
| Amps: | 45 |
| Mounting: | Bolt On |
| Volts AC: | 480, 277 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 14 kA |