1
more

Breaker, Bolt On, 20A, 480/277VAC, 3P, Molded Case, 14kAIC
Item #: 2037420
Cat #: TEY320
UPC: 783164181029
$ 1081.76 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
Overview
20 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
the Tey Is A One-inch Wide Per Pole, Compact, "bolt-on" Circuit Breaker For Use On Grounded 480y/277 Vac Systems. The Bolt-on Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-lug Breaker. All Tey Circuit Breakers Feature Quick-make / Quick-break Mechanisms, Common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Tey Breakers Are Available In 1, 2, And 3 Pole Versions And Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories.
Also known as: 783164181029, TEY320, ABBTEY320
Specifications
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 20 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Poles: | 3 |
| Amps: | 20 |
| Mounting: | Bolt On |
| Volts AC: | 480, 277 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 14 kA |