GE TEY270 TEY 2 POLE 70 AMP

Item #: 2037415

Cat #: TEY270

UPC: 783164182200

$ 1205.33 EA
Company wide:
0 in stock
Documents & Guides
GE TEY270 2P-277V/480V 70A

Overview

GE TEY270 2P-277V/480V 70A
Also known as: 783164182200, TEY270, ABBTEY270

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 70
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Amps: 70
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 14 kA