1
more

Breaker, Bolt On, 50A, 480/277VAC, 2P, Molded Case, 14kAIC
Item #: 2037413
Cat #: TEY250
UPC: 783164180992
$ 285.53 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Documents & Guides
50 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
Overview
50 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
Also known as: 783164180992, TEY250, ABBTEY250
Specifications
| Volts AC: | 480, 277 |
| Poles: | 2 |
| Amps: | 50 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Volts AC: | 480, 277 |
| Amps: | 50 |
| Mounting: | Bolt On |
| Poles: | 2 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 14 kA |