GE TEY235 MCCB 2P 35A BOLT-ON

Item #: 2037411

Cat #: TEY235

UPC: 783164403343

$ 739.56 EA
Company wide:
0 in stock
Documents & Guides
GE TEY235 2P-277V/480V 35A

Overview

GE TEY235 2P-277V/480V 35A
Also known as: 783164403343, TEY235, ABBTEY235

Specifications

Amps: 35
Volts AC: 480, 277
Poles: 2
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Amps: 35
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 14 kA