Mccb 2p 25a Bolt-on

Item #: 2037409

Cat #: TEY225

UPC: 783164403336

$ 739.56 EA
Company wide:
2 in stock
Documents & Guides
the Tey Is A One-inch Wide Per Pole, Compact, "bolt-on" Circuit Breaker For Use On Grounded 480y/277 Vac Systems. The Bolt-on Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-lug Breaker. All Tey Circuit Breakers Feature Quick-make / Quick-break Mechanisms, Common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Tey Breakers Are Available In 1, 2, And 3 Pole Versions And Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories.

Overview

the Tey Is A One-inch Wide Per Pole, Compact, "bolt-on" Circuit Breaker For Use On Grounded 480y/277 Vac Systems. The Bolt-on Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-lug Breaker. All Tey Circuit Breakers Feature Quick-make / Quick-break Mechanisms, Common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Tey Breakers Are Available In 1, 2, And 3 Pole Versions And Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories.
Also known as: 783164403336, TEY225, ABBTEY225

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 25
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Amps: 25
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 14 kA