1
more

Breaker, Bolt On, 15A, 480/277VAC, 2P, Molded Case, 14kAIC
Item #: 2037407
Cat #: TEY215
UPC: 783164180947
$ 739.56 EA
Company wide:
0
in stock
Documents & Guides
15 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Overview
15 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Also known as: 783164180947, TEY215, ABBTEY215
Specifications
| Volts AC: | 480, 277 |
| Poles: | 2 |
| Amps: | 15 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Volts AC: | 480, 277 |
| Amps: | 15 |
| Mounting: | Bolt On |
| Poles: | 2 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 14 kA |