1
more

Breaker, Bolt On, 100A, 480/277VAC, 2P, Molded Case, 14kAIC
Item #: 2037406
Cat #: TEY2100
UPC: 783164182231
$ 1205.33 EA
Company wide:
0
in stock
Documents & Guides
100 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Overview
100 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Also known as: 783164182231, TEY2100, ABBTEY2100
Specifications
| Volts AC: | 480, 277 |
| Poles: | 2 |
| Amps: | 100 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Volts AC: | 480, 277 |
| Amps: | 100 |
| Mounting: | Bolt On |
| Poles: | 2 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 14 kA |