Breaker, Bolt On, 70A, 277VAC, 1P, Molded Case, 14kAIC

Item #: 2037404

Cat #: TEY170

UPC: 783164182163

$ 486.70 EA
Company wide:
0 in stock
Documents & Guides
70A Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip.

Overview

70A Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip.
Also known as: 783164182163, TEY170, ABBTEY170

Specifications

Volts DC: 250
Amps: 70
Volts AC: 277
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Volts AC: 277
Mounting: Bolt On
Amps: 70
Poles: 1
Interrupt Rating AC: 14 kA