1
more

Breaker, Bolt On, 40A, 277VAC, 1P, Molded Case, 14kAIC
Item #: 2037400
Cat #: TEY140
UPC: 783164182132
$ 247.16 EA
Company wide:
0
in stock
Documents & Guides
40 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip
Overview
40 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip
Also known as: 783164182132, TEY140, ABBTEY140
Specifications
| Volts DC: | 250 |
| Volts AC: | 277 |
| Poles: | 1 |
| Amps: | 40 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Volts DC: | 250 |
| Poles: | 1 |
| Mounting: | Bolt On |
| Volts AC: | 277 |
| Amps: | 40 |
| Interrupt Rating AC: | 14 kA |