Breaker, Bolt On, 35A, 277VAC, 1P, Molded Case, 14kAIC

Item #: 2037399

Cat #: TEY135

UPC: 783164403312

$ 247.16 EA
Company wide:
0 in stock
Documents & Guides
35 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip

Overview

35 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip
Also known as: 783164403312, TEY135, ABBTEY135

Specifications

Amps: 35
Volts DC: 250
Volts AC: 277
Poles: 1
Family / Style: E150
Interrupt Rating AC: 14 kA
Amps: 35
Volts AC: 277
Family / Style: E150
Volts DC: 250
Poles: 1
Interrupt Rating AC: 14 kA