1
more

Breaker, Bolt On, 20A, 277VAC, 1P, Molded Case, 14kAIC
Item #: 2037397
Cat #: TEY120
UPC: 783164180916
$ 247.16 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip
Overview
20 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip
TEY circuit breakers have dependable and effective thermal-magnetic trip units with time-current curves designed for easy coordination with upstream main devices. They offer short-circuit ratings to 65 kA at 480/277 V AC and 100 kA at 240 V AC.
Also known as: 783164180916, TEY120, ABBTEY120
Specifications
| Volts DC: | 250 |
| Volts AC: | 277 |
| Amps: | 20 |
| Poles: | 1 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Volts DC: | 250 |
| Amps: | 20 |
| Mounting: | Bolt On |
| Volts AC: | 277 |
| Poles: | 1 |
| Interrupt Rating AC: | 14 kA |