2
more

Breaker, 30A, 2P, 120/240V, 10 kAIC, Thin Q-Line Series
Item #: 2037391
Cat #: THQP230
UPC: 783164085730
$ 41.12 EA
Company wide:
0
in stock
Documents & Guides
30 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
30 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164085730, THQP230, ABBTHQP230
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 30 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |