2
more

Breaker, 15A, 2P, 120/240V, 10 kAIC, Thin Q-Line Series
Item #: 2037388
Cat #: THQP215
UPC: 783164085716
$ 41.12 EA
Company wide:
6
in stock
Documents & Guides
15 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
15 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164085716, THQP215, ABBTHQP215
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 15 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |