2
more

Breaker, 50A, 1P, 120/240V, 10 kAIC, Q-Line Series, Thin
Item #: 2037387
Cat #: THQP150
UPC: 783164134476
$ 19.60 EA
Company wide:
0
in stock
Documents & Guides
50 Amp, 1-Pole, Type Q-Line Circuit Breaker, 10 kAIC, 120/240 VAC. Plug-On Circuit Breaker, Thin Style.
Overview
50 Amp, 1-Pole, Type Q-Line Circuit Breaker, 10 kAIC, 120/240 VAC. Plug-On Circuit Breaker, Thin Style.
Also known as: 783164134476, THQP150, ABBTHQP150
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 50 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 50 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |