2
more

Breaker, 40A, 1P, 120/240V, 10 kAIC, Q-Line Series, Thin
Item #: 2037386
Cat #: THQP140
UPC: 783164134452
Call for price
Company wide:
0
in stock
Documents & Guides
40 Amp, 1-Pole, Type Q-Line Circuit Breaker, 10 kAIC, 120/240 VAC. Plug-On Circuit Breaker, Thin Style.
Overview
40 Amp, 1-Pole, Type Q-Line Circuit Breaker, 10 kAIC, 120/240 VAC. Plug-On Circuit Breaker, Thin Style.
Also known as: 783164134452, THQP140, ABBTHQP140
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 40 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 40 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |