2
more

Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series, Thin
Item #: 2037383
Cat #: THQP120
UPC: 783164085686
$ 19.60 EA
Company wide:
2
in stock
Documents & Guides
20 Amp, 1-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
20 Amp, 1-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width of standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. THQP breakers are one-half the width of standard GE breakers but identical in design. They are available from 15 to 50 amps and in single and two pole construction.
Also known as: 783164085686, THQP120, ABBTHQP120
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |