Thql 3 Pole 240v 10k Ic 45 Amp

Item #: 2037323

Cat #: THQL32045

UPC: 783164060355

$ 307.11 EA
Company wide:
0 in stock
Documents & Guides
Q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Ql Breakers Areplug-in Versions Of The Q Line Used For Connection To Load Centers And Lightingpanels. All Q Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms,common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Line Breakers Are Available In 1, 2, And 3 Pole Versions, Can Be Orderedwith Auxiliary Contact And Shunt Trip Accessories, And Can Be Ordered For Use Inhid Applications."

Overview

Q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Ql Breakers Areplug-in Versions Of The Q Line Used For Connection To Load Centers And Lightingpanels. All Q Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms,common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Line Breakers Are Available In 1, 2, And 3 Pole Versions, Can Be Orderedwith Auxiliary Contact And Shunt Trip Accessories, And Can Be Ordered For Use Inhid Applications."
Also known as: 783164060355, THQL32045, ABBTHQL32045

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 45
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 45
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line