3
more

Breaker, 30A, 3P, 120/240V, 10 kAIC, Q-Line Series
Item #: 2037320
Cat #: THQL32030
UPC: 783164013023
$ 307.11 EA
Company wide:
1
in stock
Documents & Guides
30 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
30 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164013023, THQL32030, ABBTHQL32030
Specifications
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | Q Line |