Breaker, 25A, 3P, 120/240V, 10 kAIC, Q-Line Series

Item #: 2037319

Cat #: THQL32025

UPC: 783164060331

$ 307.11 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

25 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164060331, THQL32025, ABBTHQL32025

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 25
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line