3
more

Breaker, 80A, 2P, 120/240V, 10 kAIC, Q-Line Series
Item #: 2037314
Cat #: THQL2180
UPC: 783164099218
$ 183.62 EA
Company wide:
0
in stock
Documents & Guides
80 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
80 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164099218, THQL2180, ABBTHQL2180
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 80 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 80 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | Q Line |