4
more

Breaker, 50A, 2P, 120/240V, 10 kAIC, Q-Line Ground Fault
Item #: 2037311
Cat #: THQL2150GFT
UPC: 783164485387
$ 789.30 EA
Company wide:
0
in stock
Documents & Guides
50 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120/240 VAC
Overview
50 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120/240 VAC
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width of standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. THQP breakers are one-half the width of standard GE breakers but identical in design. They are available from 15 to 50 amps and in single and two pole construction. P225 Amps 25 A
Also known as: 783164485387, THQL2150GFT, ABBTHQL2150GFT
Specifications
| Poles: | 2 |
| Volts AC: | 120/240 |
| Amps: | 50 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 50 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |