Breaker, 45A, 2P, 120/240V, 10 kAIC, Q-Line Series

Item #: 2037309

Cat #: THQL2145

UPC: 783164138191

$ 40.35 EA
Company wide:
0 in stock
Documents & Guides
45 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

45 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2150 breaker features 2 poles, an ampere rating of 50 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V.

Also known as: 783164138191, THQL2145, ABBTHQL2145

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 45
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 45
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line