3
more

Breaker, 40A, 2P, 120V, 10 kAIC, Q-Line Ground Fault
Item #: 2037308
Cat #: THQL2140GFT
UPC: 783164485370
$ 1129.45 EA
Company wide:
1
in stock
Documents & Guides
Breaker, 40A, 2P, 120V, 10 kAIC, Q-Line Ground Fault40 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.
Overview
Breaker, 40A, 2P, 120V, 10 kAIC, Q-Line Ground Fault40 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.
Also known as: 783164485370, THQL2140GFT, ABBTHQL2140GFT
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 40 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 40 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | Q Line |