2
more

Breaker, 25A, 2P, 120/240V, 10 kAIC, Q-Line Series
Item #: 2037303
Cat #: THQL2125
UPC: 783164138306
$ 55.48 EA
Company wide:
0
in stock
Documents & Guides
25 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
25 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164138306, THQL2125, ABBTHQL2125
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 25 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 25 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | Q Line |