3
more

Breaker, 20A, 2P, 120V, 10 kAIC, Q-Line Ground Fault
Item #: 2037302
Cat #: THQL2120GFT
UPC: 783164485349
$ 528.88 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.
Overview
20 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.
Q-Line® circuit breakers are 1 in wide per pole, compact, thermal magnetic devices designed for residential and commercial applications. the QL breakers are plug-in versions of the Q-Line® used for connection to loadcenters and lighting panels. all Q-Line® circuit breakers feature quick-make quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability. Q-Line® breakers are available in 1, 2 and 3-pole versions, can be ordered with auxiliary contact and shunt trip accessories and can be ordered for use in HID applications.
Also known as: 783164485349, THQL2120GFT, ABBTHQL2120GFT
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | Q Line |