2
more

Breaker, 15A, 2P, 120V, 10 kAIC, Q-Line Ground Fault
Item #: 2037300
Cat #: THQL2115GFT
UPC: 783164485332
$ 528.88 EA
Company wide:
0
in stock
Documents & Guides
15 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.
Overview
15 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.
Also known as: 783164485332, THQL2115GFT, ABBTHQL2115GFT
Specifications
| Poles: | 2 |
| Volts AC: | 120/240 |
| Amps: | 15 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120/240 |
| Family / Style: | Q Line |