7
more

Breaker, 125A, 2P, 120/240V, 10 kAIC, Q-Line Series
Item #: 2037298
Cat #: THQL21125
UPC: 783164081909
$ 267.45 EA
Company wide:
1
in stock
Documents & Guides
125 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
125 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164081909, THQL21125, ABBTHQL21125
Specifications
| Poles: | 2 |
| Amps: | 125 |
| Volts AC: | 120, 240 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 125 |
| Family / Style: | Q Line |