4
more

Breaker, 100A, 2P, 120/240V, 10 kAIC, Q-Line Series
Item #: 2037296
Cat #: THQL21100
UPC: 783164099232
$ 121.15 EA
Company wide:
0
in stock
Documents & Guides
100 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
100 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL21100 breaker features 2 poles, an ampere rating of 100 A, an interrupting rating of 10kAIC, and a voltage of 120/240V
Also known as: 783164099232, THQL21100, ABBTHQL21100
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 100 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 100 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | Q Line |