Breaker, 60A, 1P, 120/240V, 10 kAIC, Q-Line Series

Item #: 2037295

Cat #: THQL1160

UPC: 783164148145

$ 14.84 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC. HxWxD: 3.28" x 1.00" x 2.38".

Overview

60 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC. HxWxD: 3.28" x 1.00" x 2.38".
Also known as: 783164148145, THQL1160, ABBTHQL1160

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 60
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: Q Line