Thql 1 Pole 120/240v 10k Ic 45 Amp

Item #: 2037293

Cat #: THQL1145

UPC: 783164138313

$ 18.59 EA
Company wide:
0 in stock
Documents & Guides
45 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC. HxWxD: 3.28" x 1.00" x 2.38".

Overview

45 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC. HxWxD: 3.28" x 1.00" x 2.38".
Also known as: 783164138313, THQL1145, ABBTHQL1145

Specifications

Volts AC: 120, 240
Amps: 45
Poles: 1
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 45
Family / Style: Q Line