Breaker, 35A, 1P, 120/240V, 10 kAIC, Q-Line Series

Item #: 2037291

Cat #: THQL1135

UPC: 783164138283

$ 18.59 EA
Company wide:
0 in stock
Documents & Guides
35 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

35 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164138283, THQL1135, ABBTHQL1135

Specifications

Amps: 35
Volts AC: 120, 240
Poles: 1
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Amps: 35
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line