2
more

Breaker, 30A, 1P, 120V, 10 kAIC, Q-Line Ground Fault
Item #: 2037290
Cat #: THQL1130GFT
UPC: 783164485325
Company wide:
0
in stock
Documents & Guides
Breaker, 30A, 1P, 120V, 10 kAIC, Q-Line Ground Fault30 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.
Overview
Breaker, 30A, 1P, 120V, 10 kAIC, Q-Line Ground Fault30 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.
Also known as: 783164485325, THQL1130GFT, ABBTHQL1130GFT
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 60 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 60 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 1 |
| Family / Style: | Q Line |