Breaker, 25A, 1P, 120/240V, 10 kAIC, Q-Line Series

Item #: 2037287

Cat #: THQL1125

UPC: 783164131628

$ 24.28 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC. HxWxD: 3.28" x 1.00" x 2.38".

Overview

25 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC. HxWxD: 3.28" x 1.00" x 2.38".
Also known as: 783164131628, THQL1125, ABBTHQL1125

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: Q Line