Breaker, 20A, 1P, 120V, 10 kAIC, Q-Line Ground Fault CB

Item #: 2037286

Cat #: THQL1120GFT

UPC: 783164485301

Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.

Overview

20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.

Ground fault circuit interrupter (GFCI) breakers provide protection of receptacles located in the outdoors, in bathrooms, garages and spa areas. This applies to not only to new construction, but also to existing homes. When an electrical outlet is replaced in a location that requires ground-fault protection, the new outlet must be GFCI approved according to the NEC. All Q Line circuit breakers are one inch wide per pole, compact devices that feature: Quick-make / Quick-break mechanisms, common trip bars, and easy-to-spot trip indications to ensure safety and reliability as well as meets 2020 NEC standards. The THQL1120GFT breaker features ground fault interrupting technology, 1 pole, an ampere rating of 20 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V.

Also known as: 783164485301, THQL1120GFT, ABBTHQL1120GFT

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: Q Line