3
more

Breaker, 20A, 1P, 120VAC, 10kAIC, AFCI/GFCI, Dual Function, Plug-On
Item #: 2037285
Cat #: THQL1120DF
UPC: 783164532098
$ 145.92 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Plug-On, 20 Amp, 1-Pole, 120 VAC, 10 kAIC, AFCI/GFCI.
Overview
Breaker, Plug-On, 20 Amp, 1-Pole, 120 VAC, 10 kAIC, AFCI/GFCI.
GE's Dual Function Circuit Interrupter (DFCI) provides ground fault and arc fault circuit protection in one unit. The 2014 National Electric Code mandated Ground Fault and Arc Fault circuit protection on many 15 and 20 amp kitchen and laundry circuits. Our DFCI offers both Ground Fault and Combination Arc Fault (GFCI and AFCI) protection in a simple to apply and cost-effective package.
Also known as: 783164532098, THQL1120DF, ABBTHQL1120DF
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 20 |
| Family / Style: | Q Line |