Limit Switch, Compact, 141mm, Wobble Rod Actuator, Coil Spring

Item #: 2037249

Cat #: 8LS1

UPC: 784549642005

Company wide:
0 in stock
Documents & Guides
Limit Switch, Compact, 141 mm (5.55 Inch), Wobble Rod Actuator, Coil Spring, 2 Circuit

Overview

Limit Switch, Compact, 141 mm (5.55 Inch), Wobble Rod Actuator, Coil Spring, 2 Circuit
Also known as: 784549642005, 8LS1, HON8LS1

Specifications

Poles: 2
Type: Limit Switch, Compact, Wobble Rod
Length: 141 mm
Mounting: Surface
Poles: 2
Length: 141 mm
Type: Limit Switch, Compact, Wobble Rod
Mounting: Surface