HORIZONTAL TEE SERIES 2 3 4&5

Item #: 2037230
Cat #: 4A36HT12
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
HORIZONTAL TEE SERIES 2 3 4&5 3IN NEMA / 4IN HEIGHT 36IN WIDTH

Overview

HORIZONTAL TEE SERIES 2 3 4&5 3IN NEMA / 4IN HEIGHT 36IN WIDTH
Also known as: 4A36HT12, BLI4A36HT12

Specifications

Length: 4 ft
Width: 2 ft
Length: 4 ft
Width: 2 ft

Customer Reviews

No reviews for this product
(0)