Mobile Bending Table (Bare Cart)

Item #: 2037040

Cat #: 881MBTS

UPC: 783310064985

$ 6214.99 EA
Company wide:
0 in stock
Documents & Guides
Mobile Bending Table, 80" x 30.9" x 41.9", 360 lbs., ***Bare Cart Only, Shoes & Hydraulic Pump Sold Separately***

Overview

Mobile Bending Table, 80" x 30.9" x 41.9", 360 lbs., ***Bare Cart Only, Shoes & Hydraulic Pump Sold Separately***

The Greenlee Mobile Bending Table for 881 Series Hydraulic Benders delivers anti-theft protection and enhanced mobility. This cart saves time with easier set-up and teardown. Added Security - Locking features secure all shoes and accessories. Ergonomic Storage - All accessories stored in ergonomic lifting positions. Optimal Accessibility - Dedicated storage and labeling system. Enhanced Mobility - Fits through standard width doors 32" wide, raised fork pockets for better balance, and dedicated strapping points for securing in trailer. Convenient Storage - Built-in holders for pendant and cotter pins. Hands-Free Media Stand - Easy access to tablets and notebooks. Made in the USA with global materials.

Also known as: 783310064985, 881MBTS, GRE881MBTS

Specifications

Color: Black
Color: Black