MC LITE LUMINARY CABLE, 16-2 (Solid) PK JKT (1TPJ) PE PK 12-3 BN OE GY GN LITE, 1000'

Item #: 2037014

Cat #: 18BG-60-L01

UPC: 077680361868

$ 1.54 FT
Clearance
Price good while supplies last
Company wide:
0 in stock
Documents & Guides
MC LITE LUMINARY CABLE, 16-2 (Solid) PK JKT (1TPJ) PE PK 12-3 BN OE GY GN LITE, 1000'

Overview

MC LITE LUMINARY CABLE, 16-2 (Solid) PK JKT (1TPJ) PE PK 12-3 BN OE GY GN LITE, 1000'

Permits conductors of control circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits

Also known as: 077680361868, 18BG-60-L01, AFC18BG60L01

Specifications

Conductors: 2
Length: 1000 ft
Jacket: Aluminum
Gauge: 16 AWG
Conductors: 2
Jacket: Aluminum
Length: 1000 ft
Gauge: 16 AWG