5' 22W T8 LED Lamp, 50K

Item #: 2036989

Cat #: S11954

UPC: 045923119545

$ 20.54 EA
Company wide:
0 in stock
5 Foot; 22 Watt; Linear LED T8; Type B Ballast Bypass; G13 Bi-Pin Base; 80 CRI; 5000K

Overview

5 Foot; 22 Watt; Linear LED T8; Type B Ballast Bypass; G13 Bi-Pin Base; 80 CRI; 5000K

Satco's S11954 22-watt, 60 inch, LED T8 bulb is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 160 degree beam spread and a medium bi pin base. This Frosted bulb is versatile and delivers 50,000 hours of natural white light.

Also known as: 045923119545, S11954, SATS11954

Specifications

Lumens: 2800
Color Temperature: 5000 (Bright White)
Length: 5 ft, 60 in
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 22
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 2800
Length: 5 ft, 60 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Material: Glass
Wattage: 22
Dimmable: No
Type: Ballast Bypass (Type B)