
Telescoping Screw Gun Box Bracket Between Stud Assembly 4" Box
Item #: 2036723
Cat #: TS1L4D
UPC: 784805048657
$ 17.56 EA
Company wide:
15
in stock
Documents & Guides
Telescoping Screw Gun Box Bracket Between Stud Assembly 4" Box
Overview
Telescoping Screw Gun Box Bracket Between Stud Assembly 4" Box
TSGB1624 Telescoping Screw Gun Box Bracket Between Stud Standard Prefab Assemblies include telescoping bracket, electrical box, with or without mud rings, and the TSGLDR1 glider for easy box placement within stud space. For 16" – 24" stud spacing.
Also known as: 784805048657, TS1L4D, CDYTS1L4D
Features & Benefits
- Assembly includes one of each: telescoping bracket, electrical box with optional mud rings, nVent CADDY Glider Electrical Box Attachment
- nVent CADDY Glider Electrical Box Attachment allows for easy repositioning of electrical boxes along bracket
- Can be mounted inside or facing the stud
- Adjustable for non-standard spacing
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Knockouts: | Yes |