
Telescoping Rigid Box Support Bracket Between Stud Assembly 4" Box SG 3/4" DP MR
Item #: 2036721
Cat #: TR4DM1
UPC: 784805048633
$ 24.57 EA
Company wide:
0
in stock
Documents & Guides
TSRBS1625 BRACKET 4IN BOX 3/4IN SG MR
Overview
TSRBS1625 BRACKET 4IN BOX 3/4IN SG MR
TSRBS1625 telescoping bracket assemblies include single or multiple electrical boxes, with/without mud rings. The opened design makes it easy to adjust box placement once installed. The bracket is adjustable for 16" - 24" stud spacing.
Also known as: 784805048633, TR4DM1, CDYTR4DM1
Features & Benefits
- Accommodates up to 6-gang box in 16" stud spacing or up to 10-gang in 24" stud spacing
- Open design allows a variety of positions for box location
- Easy to adjust after the electrical box is installed
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Number of Knockouts: | 4 |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Number of Knockouts: | 4 |