HD Telescoping Bracket Assembly with Fire Alarm Box

Item #: 2036710

Cat #: TBFB

UPC: 784805047575

$ 44.85 EA
Company wide:
46 in stock
Documents & Guides
Heavy Duty Telescoping Bracket Assembly with Fire Alarm Box, Red, Steel, 4" Box Size, Knockout Sizes: 1/2", 3/4"

Overview

Heavy Duty Telescoping Bracket Assembly with Fire Alarm Box, Red, Steel, 4" Box Size, Knockout Sizes: 1/2", 3/4"

TBFB between stud assembly mounts fire alarm devices and strobes. Fire alarm box depth adjusts from inside the box allowing depth adjustments before and after drywall has been installed. Easily position the box as needed in 16" to 24" stud space.

Also known as: 784805047575, TBFB, CDYTBFB

Features & Benefits

  • Rigid and versatile - add/remove boxes quickly and easily
  • Prefab tab to prevent disassembly during transport, but allows for sliding on main bracket prior to final securement
  • Bracket will telescope and allow for easy positioning within wall stud
  • Box center plates slide to desired position prior to final securement
  • Used for mounting fire alarm devices and strobes
  • Screws inside fire alarm box allow for adjustment after drywall or ceiling tile installation, providing confidence to adapt to any situation
  • Easily adjusts from 1/2" to 1-1/2" for different depth wall and ceiling applications

Specifications

Color: Red
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Finish: Pre-Galvanized
Knockouts: Yes
Color: Red
Material: Steel
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Finish: Pre-Galvanized