
HD Box Support Bracket Between Stud Assy 16" Stud Spacing, 4" BX Left, DG ADJ MR
Item #: 2036696
Cat #: R34DV200
UPC: 784805046776
$ 30.45 EA
Company wide:
0
in stock
Documents & Guides
HD Box Support Bracket Between Stud Assy 16" Stud Spacing, 4" BX Left, DG ADJ MR
Overview
HD Box Support Bracket Between Stud Assy 16" Stud Spacing, 4" BX Left, DG ADJ MR
RBS bracket assemblies include pre-assembled single or multiple electrical boxes, with/without mud rings. The RBS16HD bracket for 16" stud widths holds up to three box assemblies. The RBS24HD bracket for 24" stud widths holds up to four assemblies.
Also known as: 784805046776, R34DV200, CDYR34DV200
Features & Benefits
- Heavy duty design with increased strength that is twice as strong than the first generation rigid box support
- Accepts vertically or horizontally mounted single and double gang adjustable mud rings
- Designed to work with snap in place first means of support for conduit and cables
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Number of Knockouts: | 4 |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Number of Knockouts: | 4 |