
HD Box Support Bracket Between Stud Assembly, 4" BX Left, 4 11/16" Data BX Right
Item #: 2036690
Cat #: R34D0D1
UPC: 784805046714
$ 31.29 EA
Company wide:
0
in stock
Documents & Guides
HD Box Support Bracket Between Stud Assembly, 4" BX Left, 4 11/16" Data BX Right
Overview
HD Box Support Bracket Between Stud Assembly, 4" BX Left, 4 11/16" Data BX Right
RBS bracket assemblies include pre-assembled single or multiple electrical boxes, with/without mud rings. The RBS16HD bracket for 16" stud widths holds up to three box assemblies. The RBS24HD bracket for 24" stud widths holds up to four assemblies.
Also known as: 784805046714, R34D0D1, CDYR34D0D1
Features & Benefits
- Heavy duty design with increased strength that is twice as strong than the first generation rigid box support
- Accepts vertically or horizontally mounted single and double gang adjustable mud rings
- Designed to work with snap in place first means of support for conduit and cables
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Number of Knockouts: | 4 |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Number of Knockouts: | 4 |