Box Mounting Plate w/Far Side Support on Stud Assembly, 4 11/16" Data Box

Item #: 2036684

Cat #: PKD1

UPC: 784805046653

$ 21.09 EA
Company wide:
0 in stock
Documents & Guides
Box Mounting Plate with Far Side Support on Stud Assembly, 4-11/16" Data Box, Steel

Overview

Box Mounting Plate with Far Side Support on Stud Assembly, 4-11/16" Data Box, Steel

The nVent CADDY Box Mounting Plate with Far Side Support on Stud Assembly line increases overall productivity, savings, and job site safety. For ultimate flexibility, the assemblies are configured with the most common box and mud ring combinations. The line is also offered in both standard and open back boxes as well as in single and double gang fixed or adjustable depth mud rings. When paired with the nVent CADDY Open Back Box, the assembly is ideal for prefab installations where devices, fittings, and cables are installed to quickly and easily complete make-up wiring connections, without the need to drop or work through the mud ring.

Also known as: 784805046653, PKD1, CDYPKD1

Features & Benefits

  • Snap-on installation to Heavy Duty Telescoping Bracket allows for easy positioning along bracket
  • Can also be mounted directly to metal or wood studs
  • Innovative far side support allows bracket to be installed on virtually any stud depth and up to 3" wide studs
  • Extruded holes allow mounting of mud rings for both power and data applications
  • Key holes provide ease of installation and positive location when mounting boxes
  • Accepts vertically or horizontally mounted single and double gang adjustable mud rings
  • Box Lock tab secures box to bracket during assembly and allows mud ring to be removed following installation on the stud, providing easy frontal access to the inside of the box

Specifications

Knockout Diameter: 1 in
Material: Steel
Finish: Pre-Galvanized
Number of Knockouts: 4
Knockouts: Yes
Knockout Diameter: 1 in
Finish: Pre-Galvanized
Knockouts: Yes
Material: Steel
Number of Knockouts: 4