Flat Bracket, 4"LF,4 11/16"RT, 3/4"SG MR

Item #: 2036674

Cat #: F3A4DM10P1M5

UPC: 784805046554

$ 35.74 EA
Company wide:
0 in stock
Documents & Guides
Flat Rigid Box Support Bracket Between Stud Assy, 4", 4 11/16" Boxes, SG 3/4" MR

Overview

Flat Rigid Box Support Bracket Between Stud Assy, 4", 4 11/16" Boxes, SG 3/4" MR

FB16 flat bracket assemblies for between stud box installation on varying stud widths. Rigid design accommodates 4" mud rings for all box sizes and meets NEC code. The A and B side design allows mounting of all box types and screw configurations.

Also known as: 784805046554, F3A4DM10P1M5, CDYF3A4DM10P1M5

Features & Benefits

  • Stamped with A- and B-side markings that allow mounting for all box types and configurations – no need for removal of screws – simply flip and it’s ready to use
  • Bracket is completely flat, no offset
  • Floor stand positions boxes 18 1/2" from the floor for consistent placement

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Finish: Pre-Galvanized
Number of Knockouts: 4
Knockout Diameter: 1/2 in, 3/4 in
Finish: Pre-Galvanized
Material: Steel
Number of Knockouts: 4