Adjustable Mud Ring, 2 Gang, 5/8"–1 1/4" Drywall

Item #: 2036671

Cat #: AMR1024DG41

UPC: 784805043614

$ 16.33 EA
Company wide:
0 in stock
Documents & Guides
4 -11/16 Adjustable Mud Ring, 2 Gang, Steel/Pre-Galvanized, 5/8in - 1 1/4in, All-in-One Style Accommodates Various Thickness of Drywall

Overview

4 -11/16 Adjustable Mud Ring, 2 Gang, Steel/Pre-Galvanized, 5/8in - 1 1/4in, All-in-One Style Accommodates Various Thickness of Drywall

Adjustable mud ring accommodates various thicknesses of drywall. Can be adusted after the installation of drywall.

Also known as: 784805043614, AMR1024DG41, CDYAMR1024DG41

Features & Benefits

  • Adjustable mud ring accommodates various thicknesses of drywall
  • Can be adjusted after the installation of drywall

Specifications

Material: Steel
Finish: Pre-Galvanized
Depth: Adjustable, 5/8 - 1 1/4 in
Material: Steel
Depth: Adjustable, 5/8 - 1 1/4 in
Finish: Pre-Galvanized