Mobile Charger with 120W Power Supply

Item #: 2036580
Cat #: 29210
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Mobile Charger with 120W Power Supply, Compatible with the Klein Tools 1500W Portable Power Station (Cat. No. KTB1000), Fits Neatly in the Top Storage Compartment to Easily Travel with the KTB1000, Charges the KTB1000 to 80-Percent in Only 2.5 Hours When Paired with the Fast Charger (Cat. No. 29035); Estimated Charge Time is Approximate, 120 VAC to 8mm Barrel Connectors, 10-Foot Long Cord Provides Convenient Charging, AC Adapter Plugs Into the Wall Outlet

Overview

Mobile Charger with 120W Power Supply, Compatible with the Klein Tools 1500W Portable Power Station (Cat. No. KTB1000), Fits Neatly in the Top Storage Compartment to Easily Travel with the KTB1000, Charges the KTB1000 to 80-Percent in Only 2.5 Hours When Paired with the Fast Charger (Cat. No. 29035); Estimated Charge Time is Approximate, 120 VAC to 8mm Barrel Connectors, 10-Foot Long Cord Provides Convenient Charging, AC Adapter Plugs Into the Wall Outlet
Klein Tools Mobile Charger supplies power by simply plugging the AC adapter into the wall outlet and the 8mm DC end into your device. This cord is compatible with Klein Tools 1500W Portable Power Station (Cat. No. KTB1000) and can fit neatly in the top storage compartment to stay mobile with the power station. When combined with the 288W Fast Charger (Cat. No. 29035) it has the capability to charge the KTB1000 to 80-Percent in only 2.5 hours (408W).
Also known as: 29210, KLE29210

Specifications

Color: Black
Wattage: 120
Color: Black
Wattage: 120

Customer Reviews

No reviews for this product
(0)